Motion
ET1936
Cored Bar - Powdered Metal SAE 841 Material, 2-3/8 in Bore Diameter, 4-1/2 in Outside Diameter
MI ITEM #00004167
MFR #ET1936
Your Price$949.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Powdered Metal SAE 841 Material, 2-3/8 in Bore Diameter, 4-1/2 in Outside Diameter
MI ITEM #00004167
MFR #ET1936

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$949.17/each(List $1,309.85)

Overview

Mfr description
ET 1936 SINT BRZ BAR

Specifications

  • Material
    Powdered Metal SAE 841
  • Bore Diameter
    2-3/8 in
  • Outside Diameter
    4-1/2 in
  • Operating Temperature Range
    10 to 220 ºF °F
  • UPC_NO
    717905087561

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text