Motion
SP-0.5-2.5X4

SYMMCO INC
SP-0.5-2.5X4

Bronze Plate - 1/2 in Width, 2-1/2 in Length, 1/4 in Thickness, Sintered Bronze Oil-Impregnated
Mi Item #00004188
MFR #SP-0.5-2.5X4
Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SP-0.5-2.5X4

Bronze Plate - 1/2 in Width, 2-1/2 in Length, 1/4 in Thickness, Sintered Bronze Oil-Impregnated
Mi Item #00004188
MFR #SP-0.5-2.5X4

Mfr description
SP0.5-2.5X4 RECTANGULAR PLATE STOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.28/each

Specifications

Dimensions

  • ISO Grade
    9001:2008 & 14001:2004
  • Overall Length
    2.5000 in
  • Overall Width
    0.5000 in

Details

  • Harmonization Code
    740729
  • Material
    Sintered Bronze Oil-Impregnated
  • Material Specification
    CT-1000-K26, SAE841
  • Product Type
    Wear Strips & Wear Plates
  • Series
    SP
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • UPC_NO
    0781260000527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)