Motion
PP 8000 01
Wear Plate - 5 in Width, 8 in Length, 1/4 in Thickness, SAE 841 Material
MI ITEM #00004190
MFR #PP 8000 01
List Price$533.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 5 in Width, 8 in Length, 1/4 in Thickness, SAE 841 Material
MI ITEM #00004190
MFR #PP 8000 01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$533.72/each for your price

Overview

Mfr description
PP 8000-1 PLATE STOCK

Specifications

  • Wear Product Type
    Wear Plate
  • Material
    SAE 841
  • Overall Width
    5.0000 in
  • Overall Length
    8.0000 in
  • Series
    PP8000
  • Surface Type
    Plain
  • Number Of Mounting Holes
    0
  • Material Specification
    SAE 841
  • Maximum PV Value
    40000
  • Operating Temperature Range
    10 to 220 °F
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    717905122675
  • Product Type
    Wear Strips & Wear Plates
  • Weight
    2.66 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text