Motion
PP 8100
Wear Plate - 2 in Width, 8-1/8 in Length, 1/2 in Thickness, Powdered Metal Bronze
Mi Item #00004198
MFR #PP 8100
Price$317.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 2 in Width, 8-1/8 in Length, 1/2 in Thickness, Powdered Metal Bronze
Mi Item #00004198
MFR #PP 8100

Mfr description
PP 8100 PLATE STOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.77/each

Specifications

Dimensions

  • Overall Length
    8.1250 in
  • Overall Width
    2.0000 in
  • Weight
    2.06 lbs

Details

  • Manufacturer Product Page
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Number Of Mounting Holes
    0
  • Product Type
    Wear Strips & Wear Plates
  • Series
    PP
  • Surface Type
    Plain
  • UPC_NO
    717905122729
  • Wear Product Type
    Wear Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)