Motion
CD 4002
Circular Disc - 2.0000 in ID, 4.0000 in OD, 0.2500 in Thickness, Powdered Metal Material
Mi Item #00004202
MFR #CD 4002
Price$158.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Circular Disc - 2.0000 in ID, 4.0000 in OD, 0.2500 in Thickness, Powdered Metal Material
Mi Item #00004202
MFR #CD 4002

Mfr description
CD 4002 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.93/each

Specifications

Dimensions

  • Inside Diameter  
    2.0000 in
  • Maximum P Value
    1600
  • Maximum PV Value
    40000
  • Outside Diameter  
    4.0000 in
  • Overall Thickness
    0.2500 in
  • Thickness  
    0.2500 in
  • Weight
    0.60 lbs

Details

  • Bearing Material
    Powdered Metal
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905068669
  • Material Specification
    SAE 841
  • Max V Value
    1000
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • Standards Met
    ASTM B438, CT-1000-K26, MIL-B-5687D
  • UPC_NO
    717905068669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)