Motion
PP 12000 01
Wear Plate - 6 in Width, 12 in Length, 3/8 in Thickness, SAE 840 Material
Mi Item #00004205
MFR #PP 12000 01
Price$538.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 6 in Width, 12 in Length, 3/8 in Thickness, SAE 840 Material
Mi Item #00004205
MFR #PP 12000 01

Mfr description
PP 12000-1 PLATE STOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.70/each

Specifications

Dimensions

  • Maximum PV Value
    40000
  • Overall Length
    12.0000 in
  • Overall Width
    6.0000 in
  • Weight
    7.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    SAE 840
  • Material Specification
    SAE 841
  • Number Of Mounting Holes
    0
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Wear Strips & Wear Plates
  • Series
    PP12000
  • Surface Type
    Plain
  • UPC_NO
    717905122330
  • Wear Product Type
    Wear Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)