Motion
PP 12000 03
Wear Plate - 6 in Width, 12 in Length, 5/8 in Thickness, SAE 840 Material
MI ITEM #00004209
MFR #PP 12000 03
List Price$1,016.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 6 in Width, 12 in Length, 5/8 in Thickness, SAE 840 Material
MI ITEM #00004209
MFR #PP 12000 03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,016.49/each for your price

Overview

Mfr description
PP 12000-3 PLATE STOCK

Specifications

  • Wear Product Type
    Wear Plate
  • Material
    SAE 840
  • Overall Width
    6.0000 in
  • Overall Length
    12.0000 in
  • Series
    PP12000
  • Surface Type
    Plain
  • Number Of Mounting Holes
    0
  • Material Specification
    SAE 841
  • Maximum PV Value
    40000
  • Operating Temperature Range
    10 to 220 °F
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    717905122354
  • Product Type
    Wear Strips & Wear Plates
  • Weight
    11.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text