Motion
PP 12100
Wear Plate - 3 in Width, 12 in Length, 1/4 in Thickness, Powdered Metal Bronze
MI ITEM #00004218
MFR #PP 12100
List Price$605.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 3 in Width, 12 in Length, 1/4 in Thickness, Powdered Metal Bronze
MI ITEM #00004218
MFR #PP 12100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$605.39/each for your price

Overview

Mfr description
PP 12100 PLATE STOCK

Specifications

  • Wear Product Type
    Wear Plate
  • Material
    Powdered Metal Bronze
  • Overall Width
    3.0000 in
  • Overall Length
    12.0000 in
  • Series
    PP
  • Surface Type
    Plain
  • Number Of Mounting Holes
    0
  • Material Specification
    SAE 841
  • Manufacturer Product Page
  • UPC_NO
    717905122408
  • Product Type
    Wear Strips & Wear Plates
  • Weight
    2.46 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text