Motion
SP-3-12X8

SYMMCO INC
SP-3-12X8

Bronze Plate - 3 in Width, 12 in Length, 1/2 in Thickness, Sintered Bronze Oil-Impregnated
Mi Item #00004221
MFR #SP-3-12X8
Price$516.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SP-3-12X8

Bronze Plate - 3 in Width, 12 in Length, 1/2 in Thickness, Sintered Bronze Oil-Impregnated
Mi Item #00004221
MFR #SP-3-12X8

Mfr description
SP3-12 X 8 RECTANGULAR PLATE STOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.58/each

Specifications

Dimensions

  • ISO Grade
    9001:2008 & 14001:2004
  • Overall Length
    12.0000 in
  • Overall Width
    3.0000 in

Details

  • Harmonization Code
    740729
  • Material
    Sintered Bronze Oil-Impregnated
  • Material Specification
    CT-1000-K26, SAE841
  • Product Type
    Wear Strips & Wear Plates
  • Series
    SP
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • UPC_NO
    0781260000589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)