Motion
PP 12100 02
Wear Plate - 3 in Width, 12 in Length, 3/4 in Thickness, SAE 841 Material
MI ITEM #00004222
MFR #PP 12100 02
List Price$1,679.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 3 in Width, 12 in Length, 3/4 in Thickness, SAE 841 Material
MI ITEM #00004222
MFR #PP 12100 02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,679.81/each for your price

Overview

Mfr description
PP 12100-2 PLATE STOCK

Specifications

  • Wear Product Type
    Wear Plate
  • Material
    SAE 841
  • Overall Width
    3.0000 in
  • Overall Length
    12.0000 in
  • Series
    PP12100
  • Surface Type
    Plain
  • Number Of Mounting Holes
    0
  • Material Specification
    SAE 841
  • Maximum PV Value
    40000
  • Operating Temperature Range
    10 to 220 °F
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    717905122422
  • Product Type
    Wear Strips & Wear Plates
  • Weight
    7.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text