Motion
SP-3-12 X 16

SYMMCO INC
SP-3-12 X 16

Bronze Plate - 3 in Width, 12 in Length, 1 in Thickness, Sintered Bronze Oil-Impregnated
MI ITEM #00004225
MFR #SP-3-12 X 16
List Price$839.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SP-3-12 X 16

Bronze Plate - 3 in Width, 12 in Length, 1 in Thickness, Sintered Bronze Oil-Impregnated
MI ITEM #00004225
MFR #SP-3-12 X 16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$839.43/each for your price

Overview

Mfr description
SP3-12 X 16 RECTANGULAR PLATE STOCK

Specifications

  • Material
    Sintered Bronze Oil-Impregnated
  • Overall Width
    3.0000 in
  • Overall Length
    12.0000 in
  • Series
    SP
  • Material Specification
    CT-1000-K26, SAE841
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Harmonization Code
    740729
  • ISO Grade
    9001:2008 & 14001:2004
  • Product Type
    Wear Strips & Wear Plates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text