Motion
FCCS-1900

SYMMCO INC
FCCS-1900

Cored Bar - Sintered Iron-Copper Material, 3/4 in Bore Diameter, 1-15/16 in Outside Diameter, 5 in Overall Length
MI ITEM #00004248
MFR #FCCS-1900
Your Price$54.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
FCCS-1900

Cored Bar - Sintered Iron-Copper Material, 3/4 in Bore Diameter, 1-15/16 in Outside Diameter, 5 in Overall Length
MI ITEM #00004248
MFR #FCCS-1900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.57/each(List $75.30)

Overview

Mfr description
FCCS-1900 SINT.IRON-COPPER CORE BAR

Specifications

  • Material
    Sintered Iron-Copper
  • Bore Diameter
    3/4 in
  • Outside Diameter
    1-15/16 in
  • Overall Length
    5 in
  • Material Specification
    FC-2000-K30, SAE 863
  • ISO Grade
    9001:2008 & 14001:2004
  • Series
    FCCS
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Harmonization Code
    732690
  • UPC_NO
    781260102207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text