Motion
FCCS-2504

SYMMCO INC
FCCS-2504

Cored Bar - Sintered Iron-Copper Material, 1-3/4 in Bore Diameter, 2-1/2 in Outside Diameter, 5 in Overall Length
MI ITEM #00004258
MFR #FCCS-2504
List Price$97.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
FCCS-2504

Cored Bar - Sintered Iron-Copper Material, 1-3/4 in Bore Diameter, 2-1/2 in Outside Diameter, 5 in Overall Length
MI ITEM #00004258
MFR #FCCS-2504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.75/each for your price

Overview

Mfr description
FCCS-2504 SINT.IRON-COPPER CORE BAR

Specifications

  • Material
    Sintered Iron-Copper
  • Bore Diameter
    1-3/4 in
  • Outside Diameter
    2-1/2 in
  • Overall Length
    5 in
  • Material Specification
    FC-2000-K30, SAE 863
  • ISO Grade
    9001:2008 & 14001:2004
  • Series
    FCCS
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Harmonization Code
    732690
  • UPC_NO
    781260102306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text