Overview
Mfr description
FCSS-300 SOLID BAR STOCK
Specifications
- MaterialSintered Iron-Copper
- Outside Diameter3/8 in
- Overall Length3 in
- Material SpecificationFC-2000-K30, SAE863
- Standards MetRoHS, REACH, DRC Conflice Free
- ISO Grade9001:2008 & 14001:2004
- SeriesFCSS
- Harmonization Code732690
- UPC_NO781260101958
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data