Motion
SSS 1100
Solid Bar Stock - Powdered Metal SAE 863 Material, 1-3/16 in OD, 5 in Overall Length
MI ITEM #00004299
MFR #SSS 1100
Your Price$87.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - Powdered Metal SAE 863 Material, 1-3/16 in OD, 5 in Overall Length
MI ITEM #00004299
MFR #SSS 1100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.59/each(List $120.87)

Overview

Mfr description
SSS 1100 SUPER SOLID BAR STOCK

Specifications

  • Material
    Powdered Metal
  • Outside Diameter
    1-3/16 in
  • Overall Length
    5 in
  • Material Specification
    SAE 863
  • Operating Temperature Range
    10 to 220 °F
  • Maximum P Value
    4000
  • Maximum PV Value
    35000
  • Max V Value
    225
  • Manufacturer Upc Number
    717905123412
  • UPC_NO
    717905123412
  • Manufacturer Catalog
  • Weight
    1.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text