Motion
FCSS-2000

SYMMCO INC
FCSS-2000

Solid Bar Stock - FCSS Series, Sintered Iron-Copper Material, 2 in OD, 5 in Overall Length
MI ITEM #00004309
MFR #FCSS-2000
Your Price$75.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
FCSS-2000

Solid Bar Stock - FCSS Series, Sintered Iron-Copper Material, 2 in OD, 5 in Overall Length
MI ITEM #00004309
MFR #FCSS-2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.73/each(List $104.51)

Overview

Mfr description
FCSS-2000 SOLID BAR STOCK

Specifications

  • Material
    Sintered Iron-Copper
  • Outside Diameter
    2 in
  • Overall Length
    5 in
  • Material Specification
    FC-2000-K30, SAE863
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • ISO Grade
    9001:2008 & 14001:2004
  • Series
    FCSS
  • Harmonization Code
    732690
  • UPC_NO
    781260102061

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text