Motion
PM3030DX

GGB BEARINGS
PM3030DX

Die & Mold Plain-Bearing - 30 mm Bore, 30 mm Length, Metal-Polymer Composite Material
MI ITEM #00004330
MFR #PM3030DX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
PM3030DX

Die & Mold Plain-Bearing - 30 mm Bore, 30 mm Length, Metal-Polymer Composite Material
MI ITEM #00004330
MFR #PM3030DX

Mfr description
PM3030DX METAL-POLYMER - DX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Inside Diameter
    30 mm
  • Maximum P Value
    140 MPa
  • Outside Diameter
    34 mm
  • Overall Length
    30 mm
  • Overall Thickness
    2 mm
  • Recommended Shaft Size
    30 mm
  • Thickness
    2 mm

Details

  • Additional Details
    Metal-Polymer;Maintenance-Free;Steel Backed;RoHS Compliant;Lead-Free;Pre-Lubricated
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    PM DX Cylindrical Bush 30mm ID x 34mm OD x 30mm Length
  • Finish Coating
    Acetal Lined
  • Groove Type
    Indented
  • Group & Class
    Acetal Polymer
  • Manufacturer Catalog Number
    PM3030DX
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DX
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 3547, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)