Motion
PM4050DX

GGB BEARINGS
PM4050DX

40 mm Bore, 50 mm Length, Metal-Polymer Composite Material
MI ITEM #00004332
MFR #PM4050DX
Price$16.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
PM4050DX

40 mm Bore, 50 mm Length, Metal-Polymer Composite Material
MI ITEM #00004332
MFR #PM4050DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.66/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Inside Diameter
    40 mm
  • Outside Diameter
    44 mm
  • Overall Length
    50 mm
  • Thickness
    2 mm

Details

  • Additional Details
    Maintenance-Free;Steel Backed;RoHS Compliant;Lead-Free
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    PM-DX cylindrical bushes, 40mm ID x 44mm OD x 50mm Length
  • Manufacturer Catalog Number
    PM4050DX
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 MPa
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 120 °C
  • Outside Diameter Tolerance
    440 025/440.000 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DX
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, OHSAS 18001
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
PM4050DX METAL-POLYMER - DX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought