Motion
PM5560DX

GGB BEARINGS
PM5560DX

55 mm Bore, 60 mm Length, Metal-Polymer Composite Material
MI ITEM #00004335
MFR #PM5560DX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
PM5560DX

55 mm Bore, 60 mm Length, Metal-Polymer Composite Material
MI ITEM #00004335
MFR #PM5560DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PM5560DX METAL-POLYMER - DX

Specifications

  • Additional Details
    Maintenance-Free;Steel Backed;RoHS Compliant;REACH Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    55 mm
  • Overall Length
    60 mm
  • Maximum P Value
    140 MPa
  • Description
    PM-DX cylindrical bush 55mm ID x 60mm OD x 60mm Length
  • Operating Temperature Range
    -40 to +120 °C
  • Backing Material
    Steel
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, OHSAS 18001
  • Series
    DX
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    60 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    55 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    PM5560DX
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Thickness
    2.50 mm
  • Type Of Bearing
    Cylindrical Bushing
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text