Motion
GF3640-048

GGB BEARINGS
GF3640-048

Die & Mold Plain-Bearing - 2.2500 in Bore, 2.5000 in OD, RTFE Material
MI ITEM #00004360
MFR #GF3640-048
Your Price$34.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF3640-048

Die & Mold Plain-Bearing - 2.2500 in Bore, 2.5000 in OD, RTFE Material
MI ITEM #00004360
MFR #GF3640-048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.61/each(List $47.75)

Overview

Mfr description
GF3640-048 FILAMENT WOUND - GA

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    RTFE
  • Inside Diameter
    2.2500 in
  • Groove Type
    Plain Interior
  • Outside Diameter
    2.5000 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought