Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF3842-032

Die & Mold Plain-Bearing - 2.3750 in Bore, 2.6250 in OD, RTFE Material
MI ITEM #00004362
MFR #GF3842-032

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GF3842-32 BRG

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    RTFE
  • Inside Diameter
    2.3750 in
  • Groove Type
    Plain Interior
  • Outside Diameter
    2.6250 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought