Motion
GF5660-064

GGB BEARINGS
GF5660-064

Die & Mold Plain-Bearing - 3.5000 in Bore, 3.7500 in OD, RTFE Material
MI ITEM #00004372
MFR #GF5660-064
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF5660-064

Die & Mold Plain-Bearing - 3.5000 in Bore, 3.7500 in OD, RTFE Material
MI ITEM #00004372
MFR #GF5660-064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GF5660-64 BRG

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    RTFE
  • Inside Diameter
    3.5000 in
  • Groove Type
    Plain Interior
  • Outside Diameter
    3.7500 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text