Motion
GF7276-064

GGB BEARINGS
GF7276-064

Die & Mold Plain-Bearing - 4.5000 in Bore, 4.7500 in OD, RTFE Material
MI ITEM #00004380
MFR #GF7276-064
List Price$126.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF7276-064

Die & Mold Plain-Bearing - 4.5000 in Bore, 4.7500 in OD, RTFE Material
MI ITEM #00004380
MFR #GF7276-064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.05/each for your price

Overview

Mfr description
GF7276-064 FILAMENT WOUND - GA

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    RTFE
  • Inside Diameter
    4.5000 in
  • Groove Type
    Plain Interior
  • Outside Diameter
    4.7500 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text