Motion
GF1624-024

GGB BEARINGS
GF1624-024

Die & Mold Plain-Bearing - 1.0000 in Bore, 1.5000 in Length, Filament Wound Material
MI ITEM #00004394
MFR #GF1624-024
Your Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF1624-024

Die & Mold Plain-Bearing - 1.0000 in Bore, 1.5000 in Length, Filament Wound Material
MI ITEM #00004394
MFR #GF1624-024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.36/each(List $22.58)

Overview

Mfr description
GF1624-024 FILAMENT WOUND - GA

Specifications

  • Additional Details
    High Load;Self-Lubricating;RoHS Compliant;Corrosion Resistant;Maintenance-Free
  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Filament Wound
  • Inside Diameter
    1.0000 in
  • Overall Length
    1.5000 in
  • Groove Type
    Plain Interior
  • Maximum P Value
    140 MPa;20000 psi
  • Description
    GAR-FIL High Load Self-Lubricating Fiber Reinforced Composite Bearing, 1 in ID x 1.5 in OD x 1.5 in Length
  • Max PV Dry (psi x fpm)
    35000
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in a high temperature epoxy resin
  • Series
    GAR-FIL
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    1.5000 in
  • Type
    Sleeve
  • Bearing Material
    PTFE
  • Bore Diameter
    1.0040 in, 25.50 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    1.5015-1.5035 in
  • Thickness
    0.2500 in, 6.35 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought