Motion
GF2230-020

GGB BEARINGS
GF2230-020

Die & Mold Plain-Bearing - 1.3750 in Bore, 1.2500 in Length, Filament Wound Material
MI ITEM #00004402
MFR #GF2230-020
List Price$22.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF2230-020

Die & Mold Plain-Bearing - 1.3750 in Bore, 1.2500 in Length, Filament Wound Material
MI ITEM #00004402
MFR #GF2230-020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.21/each for your price

Overview

Mfr description
GF2230-020 FILAMENT WOUND - GA

Specifications

  • Additional Details
    High Load;Self-Lubricating;Machinable;RoHS Compliant
  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Filament Wound
  • Inside Diameter
    1.3750 in
  • Overall Length
    1.2500 in
  • Groove Type
    Plain Interior
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    GAR-FIL High Load Self-Lubricating Filament Wound Plain Bearing
  • Max PV Dry (psi x fpm)
    35000
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in a high temperature epoxy resin
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, RoHS Compliant, TS 16949
  • Series
    GAR-FIL
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    1.8750 in
  • Type
    Sleeve
  • Inside Diameter Tolerance
    +0.0040/+0.0070 in
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    1.3750 in
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    +0.0035/+0.0015 in
  • Recommended Shaft Size
    1.3750 to 1.3745 in
  • Thickness
    0.2500 in
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text