Motion
GF2634-032

GGB BEARINGS
GF2634-032

Die & Mold Plain-Bearing - 1.6250 in Bore, 2.1250 in OD, RTFE Material
MI ITEM #00004409
MFR #GF2634-032
List Price$39.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF2634-032

Die & Mold Plain-Bearing - 1.6250 in Bore, 2.1250 in OD, RTFE Material
MI ITEM #00004409
MFR #GF2634-032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.12/each for your price

Overview

Mfr description
GF2634-032 FILAMENT WOUND - GA

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    RTFE
  • Inside Diameter
    1.6250 in
  • Groove Type
    Plain Interior
  • Outside Diameter
    2.1250 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text