Motion
GF2836-024

GGB BEARINGS
GF2836-024

Die & Mold Plain-Bearing - 1.7500 in Bore, 1.5000 in Length, Filament Wound Material
Mi Item #00004411
MFR #GF2836-024
Price$33.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF2836-024

Die & Mold Plain-Bearing - 1.7500 in Bore, 1.5000 in Length, Filament Wound Material
Mi Item #00004411
MFR #GF2836-024

Mfr description
GF2836-024 FILAMENT WOUND - GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.45/each

Specifications

Dimensions

  • Inside Diameter
    1.7500 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    2.2500 in
  • Overall Length
    1.5000 in
  • Overall Thickness
    0.2500 in
  • Recommended Shaft Size
    1.7500 to 1.7495 in
  • Thickness
    0.2500 in

Details

  • Additional Details
    High Load;Self-Lubricating;Machinable bearing surface;Excellent contamination resistance;RoHS Compliant
  • Backing Material
    Continuous wound fiberglass encapsulated in a high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Bushing Type
    Plain Sleeve
  • Description
    GAR-FIL High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Groove Type
    Plain Interior
  • Manufacturer Catalog Number
    GF2836-024
  • Material
    Fiber Reinforced Polymer
  • Material Specification
    Filled PTFE liner with fiberglass, epoxy backing
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Outside Diameter Tolerance
    2 2545/2.2525 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-FIL
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, REACH, RoHS, TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)