Overview
Mfr description
GF3846-048 BRG
Specifications
- Bushing TypePlain Sleeve
- Bushing MaterialRTFE
- Inside Diameter2.3750 in
- Groove TypePlain Interior
- Outside Diameter2.8750 in
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data