Motion
GF4452-048

GGB BEARINGS
GF4452-048

Die & Mold Plain-Bearing - 2.7500 in Bore, 3.2500 in OD, RTFE Material
MI ITEM #00004428
MFR #GF4452-048
Price$51.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF4452-048

Die & Mold Plain-Bearing - 2.7500 in Bore, 3.2500 in OD, RTFE Material
MI ITEM #00004428
MFR #GF4452-048

Mfr description
GF4452-048 FILAMENT WOUND - GA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.59/each

Specifications

Dimensions

  • Inside Diameter
    2.7500 in
  • Outside Diameter
    3.2500 in

Details

  • Bushing Material
    RTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)