Motion
7280GF64

GGB BEARINGS
7280GF64

Die & Mold Plain-Bearing - 4.5000 in Bore, 5.0000 in OD, RTFE Material
MI ITEM #00004437
MFR #7280GF64
Your Price$123.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
7280GF64

Die & Mold Plain-Bearing - 4.5000 in Bore, 5.0000 in OD, RTFE Material
MI ITEM #00004437
MFR #7280GF64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.04/each(List $169.80)

Overview

Mfr description
7280GF64 FILAMENT WOUND - GAR-

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    RTFE
  • Inside Diameter
    4.5000 in
  • Groove Type
    Plain Interior
  • Outside Diameter
    5.0000 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text