Motion
GM3038-020

GGB BEARINGS
GM3038-020

Die & Mold Plain-Bearing - 1.8750 in Bore, 2.3750 in OD, RTFE Material
MI ITEM #00004464
MFR #GM3038-020
Your Price$20.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM3038-020

Die & Mold Plain-Bearing - 1.8750 in Bore, 2.3750 in OD, RTFE Material
MI ITEM #00004464
MFR #GM3038-020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.73/each(List $28.60)

Overview

Mfr description
GM3038-020 FILAMENT WOUND - GA

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    RTFE
  • Inside Diameter
    1.8750 in
  • Groove Type
    Plain Interior
  • Outside Diameter
    2.3750 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text