Motion
253030GF-S1

GGB BEARINGS
253030GF-S1

25 mm Bore, 30 mm Length, Filament Wound Material
MI ITEM #00004479
MFR #253030GF-S1
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
253030GF-S1

25 mm Bore, 30 mm Length, Filament Wound Material
MI ITEM #00004479
MFR #253030GF-S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.03/each

Specifications

Dimensions

  • Bore Diameter
    0.9886 in, 25.11 mm
  • Inside Diameter
    25 mm
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    1.2188 in
  • Overall Length
    30 mm
  • Thickness
    0.0984 in, 2.50 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load;Fiber Reinforced
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Description
    GAR-FIL Fiber Reinforced Composite Self-Lubricating Plain Bearing, 25mm ID x 30mm OD x 30mm Length
  • Finish Coating
    PTFE Lined
  • Group & Class
    Fiber Reinforced Composite
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Outside Diameter Tolerance
    30 090/30.040 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-FIL
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
253030GF-S1 FILAMENT WOUND - G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought