Motion
707550GF-S1

GGB BEARINGS
707550GF-S1

70 mm Bore, 50 mm Length, Filament Wound Material
Mi Item #00004506
MFR #707550GF-S1
Price$40.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
707550GF-S1

70 mm Bore, 50 mm Length, Filament Wound Material
Mi Item #00004506
MFR #707550GF-S1

Mfr description
707550GF-S1 FILAMENT WOUND - G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.33/each

Specifications

Dimensions

  • Inside Diameter
    70 mm
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    75 mm
  • Overall Length
    50 mm
  • Thickness
    0.0984 in, 2.50 mm

Details

  • Additional Details
    Self-Lubricating;RoHS Compliant;Maintenance-Free;Lead-Free;Dry-Running Capability
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Description
    GAR-FIL Fiber Reinforced Composite Bearing, 70 mm ID x 75 mm OD x 50 mm Length
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 N/mm2, 20000 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Outside Diameter Tolerance
    750 065/75.115 mm;2 9553/2.9573 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-FIL
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)