Motion
404530GM-S1

GGB BEARINGS
404530GM-S1

2.5000 in Bore, 1.8750 in Length, Filament Wound Material
MI ITEM #00004627
MFR #404530GM-S1
List Price$20.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
404530GM-S1

2.5000 in Bore, 1.8750 in Length, Filament Wound Material
MI ITEM #00004627
MFR #404530GM-S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.91/each for your price

Overview

Mfr description
404530GM-S1 FILAMENT WOUND - G

Specifications

  • Additional Details
    Self-Lubricating;High Load;Fiber Reinforced;RoHS Compliant;Maintenance-Free;Corrosion Resistant;Lead-Free
  • Bushing Material
    Filament Wound
  • Inside Diameter
    2.5000 in
  • Overall Length
    1.8750 in
  • Maximum P Value
    210 N/mm2;30000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-MAX
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    2.7500 in
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    2.5000 in, 63.50 mm
  • Max Pressure
    210 N/mm2, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    2.7545 to 2.7525 in
  • Recommended Shaft Size
    2.5000 in, 63.50 mm
  • Thickness
    0.1250 in, 3.18 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought