Motion
506040GM-S1

GGB BEARINGS
506040GM-S1

50 mm Bore, 40 mm Length, Filament Wound Material
MI ITEM #00004702
MFR #506040GM-S1
Price$39.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
506040GM-S1

50 mm Bore, 40 mm Length, Filament Wound Material
MI ITEM #00004702
MFR #506040GM-S1

Mfr description
506040GM-S1 FILAMENT WOUND - G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.03/each

Specifications

Dimensions

  • Inside Diameter
    50 mm
  • Maximum P Value
    210 N/mm^2;30000 psi
  • Outside Diameter
    60 mm
  • Overall Length
    40 mm
  • Recommended Shaft Size
    1.9685 in, 50 mm
  • Thickness
    0.1969 in, 5 mm

Details

  • Additional Details
    High Load;Self-Lubricating;Excellent shock and misalignment resistance;Excellent contamination resistance;Very good friction and wear properties;Good chemical resistance;RoHS Compliant;Maintenance-Free;Lead-Free
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing
  • Material
    Fiber Reinforced Composite
  • Max Pressure
    210 MPa, 30000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    60 090/60.040 mm;2 3657/2.3638 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    AS9100D/EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH, RoHS
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)