Motion
PM1215DX

GGB BEARINGS
PM1215DX

12 mm Bore, 15 mm Length, Metal-Polymer Composite Material
MI ITEM #00004750
MFR #PM1215DX
Your Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
PM1215DX

12 mm Bore, 15 mm Length, Metal-Polymer Composite Material
MI ITEM #00004750
MFR #PM1215DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.08/each(List $7.00)

Overview

Mfr description
PM1215DX METAL-POLYMER - DX

Specifications

  • Additional Details
    Maintenance-Free;Steel Backed;RoHS Compliant;REACH Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    12 mm
  • Overall Length
    15 mm
  • Maximum P Value
    140 MPa
  • Description
    PM-DX cylindrical bush, 12mm ID x 14mm OD x 15mm Length
  • Operating Temperature Range
    -40 to 120 °C
  • Backing Material
    Steel
  • Standards Met
    ISO 14001, ISO 3547, ISO 9001, ISO/TS 16949, OHSAS 18001
  • Series
    DX
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    14 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    12 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    PM1215DX
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Thickness
    1 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text