1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GGB BEARINGS
PM2525DX
Die & Mold Plain-Bearing - 25 mm Bore, 28 mm OD, 25 mm Length, POM Material
MI ITEM #
00004752
MFR #
PM2525DX
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Plain Bearings
GGB BEARINGS PM2525DX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GGB BEARINGS
PM2525DX
Die & Mold Plain-Bearing - 25 mm Bore, 28 mm OD, 25 mm Length, POM Material
MI ITEM #
00004752
MFR #
PM2525DX
Mfr description
PM2525 DX BUSHING
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
25 mm
Outside Diameter
28 mm
Overall Length
25 mm
Details
Bushing Material
POM
Bushing Type
Plain Sleeve
Groove Type
Plain Interior
Product Type
Die & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items