Motion
PM2515DX

GGB BEARINGS
PM2515DX

Die & Mold Plain-Bearing - 25 mm Bore, 28 mm OD, 15 mm Length, POM Material
Mi Item #00004753
MFR #PM2515DX
Price$24.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
PM2515DX

Die & Mold Plain-Bearing - 25 mm Bore, 28 mm OD, 15 mm Length, POM Material
Mi Item #00004753
MFR #PM2515DX

Mfr description
PM2515DX METAL-POLYMER - DX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.76/each

Specifications

Dimensions

  • Inside Diameter
    25 mm
  • Outside Diameter
    28 mm
  • Overall Length
    15 mm

Details

  • Bushing Material
    POM
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)