Motion
02 DU 02

GGB BEARINGS
02 DU 02

Die & Mold Plain-Bearing - 0.1250 in Bore, 0.1250 in Length, Metal-Polymer Composite Material
MI ITEM #00004754
MFR #02 DU 02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
02 DU 02

Die & Mold Plain-Bearing - 0.1250 in Bore, 0.1250 in Length, Metal-Polymer Composite Material
MI ITEM #00004754
MFR #02 DU 02

Mfr description
02DU02 METAL-POLYMER - IMPERIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.1250 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    0.1878 in
  • Overall Length
    0.1250 in
  • Recommended Shaft Size
    0.1243 in

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    DU Self-Lubricating Metal-Polymer Sleeve Bearing
  • Finish Coating
    Tin-Plated
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Length Tolerance
    ±0.015 in
  • Manufacturer Catalog Number
    02DU02
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO-9001, QS-9000
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)