Motion
02DU03
Die & Mold Plain-Bearing - 0.1250 in Bore, 0.1878 in OD, 0.1875 in Length, PTFE Material
MI ITEM #00004755
MFR #02DU03
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 0.1250 in Bore, 0.1878 in OD, 0.1875 in Length, PTFE Material
MI ITEM #00004755
MFR #02DU03

Mfr description
02DU03 METAL-POLYMER - IMPERIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.42/each

Specifications

Dimensions

  • Inside Diameter
    0.1250 in
  • Outside Diameter
    0.1878 in
  • Overall Length
    0.1875 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)