1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GGB BEARINGS
16FDU12
Flanged Bushing - 1.0000 in Bore, 1.1255 in OD, 0.7500 in Length, PTFE Material
MI ITEM #
00004761
MFR #
16FDU12
Price
$12.21
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Plain Bearings
GGB BEARINGS 16FDU12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GGB BEARINGS
16FDU12
Flanged Bushing - 1.0000 in Bore, 1.1255 in OD, 0.7500 in Length, PTFE Material
MI ITEM #
00004761
MFR #
16FDU12
Mfr description
16FDU12 METAL-POLYMER - IMPERI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$12
.21
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
1.0000 in
Outside Diameter
1.1255 in
Overall Length
0.7500 in
Details
Bushing Material
PTFE
Bushing Type
Flanged
Groove Type
Plain Interior
Ground Type
Ground
Product Type
Die & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items