Motion
16FDU16
Flanged Bushing - 1.0000 in Bore, 1.1255 in OD, 1.0000 in Length, PTFE Material
Mi Item #00004763
MFR #16FDU16
Price$16.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 1.0000 in Bore, 1.1255 in OD, 1.0000 in Length, PTFE Material
Mi Item #00004763
MFR #16FDU16

Mfr description
16FDU16 BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.18/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Outside Diameter
    1.1255 in
  • Overall Length
    1.0000 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Flanged
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)