Motion
40DU40
Die & Mold Plain-Bearing - 2.5000 in Bore, 2.6881 in OD, 2.5000 in Length, PTFE Material
Mi Item #00004775
MFR #40DU40
Price$47.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 2.5000 in Bore, 2.6881 in OD, 2.5000 in Length, PTFE Material
Mi Item #00004775
MFR #40DU40

Mfr description
40DU40 INCH DU BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.70/each

Specifications

Dimensions

  • Inside Diameter
    2.5000 in
  • Outside Diameter
    2.6881 in
  • Overall Length
    2.5000 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)