Motion
044 DU 040

GGB BEARINGS
044 DU 040

Die & Mold Plain-Bearing - 2.7500 in Bore, 2.5000 in Length, Metal-Polymer Composite Material
Mi Item #00004779
MFR #044 DU 040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
044 DU 040

Die & Mold Plain-Bearing - 2.7500 in Bore, 2.5000 in Length, Metal-Polymer Composite Material
Mi Item #00004779
MFR #044 DU 040

Mfr description
44DU40 INCH DU BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    2.7500 in
  • Maximum P Value
    250 N/mm2;36259.4 psi
  • Outside Diameter
    2.9370 in
  • Overall Length
    2.5000 in
  • Recommended Shaft Size
    2.7500 in, 69.85 mm
  • Thickness
    0.0938 in, 2.38 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Dry-Running Capability;Thin-Walled Construction
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    DU Cylindrical Bush - Inch Size, 2.75 in ID x 2.9375 in OD x 2.5 in Length
  • Finish Coating
    Tin-Plated
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Manufacturer Catalog Number
    44DU40
  • Material
    Metal-Polymer Composite
  • Max Pressure
    250 N/mm2, 36259.4 psi
  • Max V Value
    50 fp/min
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)