Motion
56DU40
Die & Mold Plain-Bearing - 3.5000 in Bore, 3.6872 in OD, 2.5000 in Length, PTFE Material
Mi Item #00004797
MFR #56DU40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 3.5000 in Bore, 3.6872 in OD, 2.5000 in Length, PTFE Material
Mi Item #00004797
MFR #56DU40

Mfr description
56DU40 METAL-POLYMER - IMPERIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    3.5000 in
  • Outside Diameter
    3.6872 in
  • Overall Length
    2.5000 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)