Motion
64DU64
4.0000 in Bore, 4.0000 in Length, Metal-Polymer Composite Material
MI ITEM #00004809
MFR #64DU64
List Price$303.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Bore, 4.0000 in Length, Metal-Polymer Composite Material
MI ITEM #00004809
MFR #64DU64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$303.88/each for your price

Overview

Mfr description
64DU64 METAL-POLYMER - IMPERIA

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;PTFE Lined;Dry-Running Capability
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    4.0000 in
  • Overall Length
    4.0000 in
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    140 N/mm^2;20000 psi
  • Description
    DU Self-Lubricating Metal-Polymer Composite Sleeve Bearing, 4 in ID x 4 in Length
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Backing Material
    Steel
  • Series
    DU
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    4.1875 in
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    4.0000 in, 101.60 mm
  • Length Tolerance
    ±0.010 in
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    64DU64
  • RoHs Compliance
    No
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    4 1858/4.1872 in
  • Recommended Shaft Size
    4.0000 in
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text