Motion
G11DU
0.8125 in Bore, Metal-Polymer Composite Material
MI ITEM #00004838
MFR #G11DU
Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.8125 in Bore, Metal-Polymer Composite Material
MI ITEM #00004838
MFR #G11DU

Mfr description
G11DU METAL-POLYMER - IMPERIAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.64/each

Specifications

Dimensions

  • Bore Diameter
    0.8120 in, 20.62 mm
  • Inside Diameter
    0.8125 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    1.3750 in
  • Overall Thickness
    1.5000 mm
  • Recommended Shaft Size
    0.8120 in
  • Thickness
    0.0585 in, 1.49 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DU Thrust Washer, Steel Backed, PTFE Lined, 0.812 in ID x 1.375 in OD
  • Finish Coating
    Tin-Plated
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)