Motion
G16DU
1.1250 in Bore, Metal-Polymer Composite Material
Mi Item #00004842
MFR #G16DU
Price$8.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.1250 in Bore, Metal-Polymer Composite Material
Mi Item #00004842
MFR #G16DU

Mfr description
G16DU METAL-POLYMER - IMPERIAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.76/each

Specifications

Dimensions

  • Inside Diameter
    1.1250 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    2.0000 in
  • Overall Thickness
    1.5000 mm
  • Recommended Shaft Size
    1.1250 in, 28.58 mm
  • Thickness
    0.0585 in, 1.49 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DU Thrust Washer, Steel Backed, PTFE Lined, 1.125 in ID x 2.000 in OD
  • Finish Coating
    Tin-Plated
  • Group & Class
    Filled PTFE Lined
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)