Motion
G28DU
2.0000 in Bore, 2.2000 mm Length, Metal-Polymer Composite Material
Mi Item #00004848
MFR #G28DU
Price$9.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.0000 in Bore, 2.2000 mm Length, Metal-Polymer Composite Material
Mi Item #00004848
MFR #G28DU

Mfr description
G28DU METAL-POLYMER - IMPERIAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.73/each

Specifications

Dimensions

  • Inside Diameter
    2.0000 in
  • Maximum P Value
    36000 psi;250 N/mm2
  • Outside Diameter
    3.0000 in
  • Overall Length
    2.2000 mm
  • Overall Thickness
    2.2000 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;PTFE Lined;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DU Thrust Washer, Steel Backed, PTFE Lined, 2.000 inch ID
  • Finish Coating
    Tin-Plated
  • Max Pressure
    250 N/mm2, 36000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)