Motion
92DU32
5.7500 in Bore, 2.0000 in Length, Metal-Polymer Composite Material
MI ITEM #00004883
MFR #92DU32
Price$259.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.7500 in Bore, 2.0000 in Length, Metal-Polymer Composite Material
MI ITEM #00004883
MFR #92DU32

Mfr description
92DU32 METAL-POLYMER - IMPERIA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.37/each

Specifications

Dimensions

  • Bore Diameter
    5.7500 in, 146.05 mm
  • Inside Diameter
    5.7500 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    5.9375 in
  • Overall Length
    2.0000 in
  • Recommended Shaft Size
    146.05 mm, 5.7500 in
  • Thickness
    0.0938 in, 2.38 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;PTFE Lined
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DU Series Metal-Polymer Self-lubricating Sleeve Bearing
  • Finish Coating
    Tin-Plated
  • Length Tolerance
    ±0.010 in;±0.254 mm
  • Manufacturer Catalog Number
    92DU32
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Outside Diameter Tolerance
    5 9358/5.9374 in;150 769/150.810 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)